Page 1 of 33

Next

Compare
100E21

COMPARE

100E21

Description
100E21 QD BUSHED SPROCKET

LINN GEAR

Part # 100E21

BDI # 586387

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 8.388
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.044
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 213.055
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D100B21H

COMPARE

D100B21H

Description
D100B21H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D100B21

BDI # 17160018

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 8.388
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.044
Global Part Number GPN: 37143
Pitch Diameter - Millimeter: 213.055
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40A55

COMPARE

40A55

Description
40A55 SPROCKET

LINN GEAR

Part # 40A55

BDI # 586731

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.758

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.044
Pitch Diameter - Millimeter: 222.46
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
T100B21H

COMPARE

T100B21H

Description
T100B21H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # T100B21

BDI # 17160081

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-3
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 8.388
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.044
Global Part Number GPN: 572432
Pitch Diameter - Millimeter: 213.055
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100AR21

COMPARE

100AR21

Description
100AR21 READY SPROCKET

LINN GEAR

Part # 100AR21

BDI # 587352

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 8.388
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.044
Other Features: AR Ready Sprocket
Pitch Diameter - Millimeter: 213.055
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY