NSHM-36
Description
NSHM-36 LOCKNUT ; M180 X 3.0 THREAD 230.1MM OD 35.8MM THK
Part # NSHM-36
BDI # 966649
Features
Thread Size:
M180 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.059
Outside Diameter - Millimeter:
230.1
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 7/16-14 Set Screws
Nominal Thickness - Inch:
1.409
Nominal Thickness - Millimeter:
35.8
BLM-36
Description
BLM-36 LOCKNUT ; M180 X 3.0 THREAD 230.1MM OD 38.5MM THK
Part # BLM-36
BDI # 966463
Features
Thread Size:
M180 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.059
Outside Diameter - Millimeter:
230.1
Other Features:
Mechanical Lock | M8 Lock Screw
Nominal Thickness - Inch:
1.516
Nominal Thickness - Millimeter:
38.5