50B44

COMPARE

50B44

Description
50B44 ROLLER CHAIN SPROCKET ; 44T 9.110" OD 3/4" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50B44

BDI # 745999

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.761

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.114
Pitch Diameter - Millimeter: 222.53
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50A44

COMPARE

50A44

Description
50A44 ROLLER CHAIN SPROCKET ; 44T 9.110" OD 23/32" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A44

BDI # 745641

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.761

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.114
Pitch Diameter - Millimeter: 222.53
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY