Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Rough Bore
80QD27-SF
Description
80QD27-SF ROLLER CHAIN SPROCKET ; 1" PITCH 27T 9.16" SF BUSHING
Part # 80QD27-SF
BDI # 747987
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Bushed
80A27H
Description
80A27H ROLLER CHAIN SPROCKET ; 27HT 9.160" OD 1 3/16" BORE 1" PITCH
Part # 80A27H
BDI # 747523
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Rough Bore
80B27H
Description
80B27H ROLLER CHAIN SPROCKET ; 27HT 9.160" OD 1 1/4" BORE 1" PITCH
Part # 80B27H
BDI # 747929
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Rough Bore
80TL27-2517
Description
80TL27-2517 ROLLER CHAIN SPROCKET ; 1" PITCH 27T 9.16" 2517 BUSHING
Part # 80TL27-2517
BDI # 748077
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Bushed