PHP 58H100RSB
Description
PHP 58H100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 58H100RSB
BDI # 1289232
Features
Pitch Diameter - Inch:
9.231
Inch - Metric:
Inch
Outside Diameter - Inch:
9.177
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
234.47
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
PHP 58H150RSB
Description
PHP 58H150RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 58H150RSB
BDI # 1289298
Features
Pitch Diameter - Inch:
9.231
Inch - Metric:
Inch
Outside Diameter - Inch:
9.177
Face Width - Millimeter:
46
Face Width - Inch:
1.811
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
234.47
Mounting Method:
Rough Bore
Belt Width - Millimeter:
38.1
PHP 58H200RSB
Description
PHP 58H200RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 58H200RSB
BDI # 1289363
Features
Pitch Diameter - Inch:
9.231
Inch - Metric:
Inch
Outside Diameter - Inch:
9.177
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
234.47
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50.8
PHP 58H300RSB
Description
PHP 58H300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 58H300RSB
BDI # 1289426
Features
Pitch Diameter - Inch:
9.231
Inch - Metric:
Inch
Outside Diameter - Inch:
9.177
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
234.47
Mounting Method:
Rough Bore
Belt Width - Millimeter:
76.2