Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.252
Outside Diameter - Millimeter:
235.001
Bore - Millimeter:
177.8
Length - Millimeter:
43.993
Other Features:
Power-Lock
Length - Inch:
1.732
Features
Thread Size:
M200 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.252
Outside Diameter - Millimeter:
235
Other Features:
Precision | Three M10 Locking Pins
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.252
Outside Diameter - Millimeter:
235
Bore - Millimeter:
180
Length - Millimeter:
43.993
Other Features:
Power-Lock
Length - Inch:
1.732
228619
Description
228619 KEYLESS LOCKING ASSEMBLY ; B112/RFN7005 IN 6-15/16 HD
Part # 228619
BDI # 27302843
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.252
Outside Diameter - Millimeter:
235
Bore - Millimeter:
176.225
Length - Millimeter:
149
Other Features:
15 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
5.866
C200M-180x235
Description
C200M-180X235 KEYLESS LOCKING ASSEMBLY ; 7.087" ID X 9.252" OD DOUBLE TAPER
Part # C200M-180X235
BDI # 194236
Features
Component:
Keyless Locking Assembly
Series:
C200
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.252
Outside Diameter - Millimeter:
235
Bore - Millimeter:
180
Length - Millimeter:
43.993
Other Features:
24 Locking Screws | Double Taper | Self Releasing | No Self Centering
Length - Inch:
1.732