60A37
Description
60A37 ROLLER CHAIN SPROCKET ; 37T 9.260" OD 15/16" BORE 3/4" PITCH
Part # 60A37
BDI # 746630
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.262
Pitch Diameter - Millimeter:
224.64
Mounting Method:
Rough Bore
60B37
Description
60B37 ROLLER CHAIN SPROCKET ; 37T 9.260" OD 1" BORE 3/4" PITCH
Part # 60B37
BDI # 746947
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.262
Pitch Diameter - Millimeter:
224.64
Mounting Method:
Rough Bore