Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Rough Bore
80QD28-SF
Description
80QD28-SF ROLLER CHAIN SPROCKET ; 1" PITCH 28T 9.48" SF BUSHING
Part # 80QD28-SF
BDI # 747988
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Bushed
80A28H
Description
80A28H ROLLER CHAIN SPROCKET ; 28HT 9.480" OD 1 3/16" BORE 1" PITCH
Part # 80A28H
BDI # 747524
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Rough Bore
80BS28H-1-7/16
Description
80BS28H-1-7/16 ROLLER CHAIN SPROCKET ; 1" PITCH 28T 9.48" OD 1-7/16" BORE
Part # 80BS28H-1-7/16
BDI # 747757
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Finished Bore
80BS28H-2-7/16
Description
80BS28H-2-7/16 ROLLER CHAIN SPROCKET ; 1" PITCH 28T 9.48" OD 2-7/16" BORE
Part # 80BS28H-2-7/16
BDI # 747761
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Finished Bore