40BTL59

COMPARE

40BTL59

Description
40BTL59 TAPER LOCK SPROCKET

TSUBAKI

Part # 40BTL59

BDI # 919242

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 9.395
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 9.628
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 238.633
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40B59

COMPARE

40B59

Description
40B59 ROLLER CHAIN SPROCKET ; 59T 9.680" OD 3/4" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B59

BDI # 744778

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.395

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.628
Pitch Diameter - Millimeter: 238.633
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40A59

COMPARE

40A59

Description
40A59 ROLLER CHAIN SPROCKET ; 59T 9.680" OD 23/32" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40A59

BDI # 744398

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.395

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.628
Pitch Diameter - Millimeter: 238.633
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY