QD56-14M-40

COMPARE

QD56-14M-40

Description
QD56-14M-40 TIMING PULLEY ; 14MM PIT 40MM BELT W CI E BUSHED 56T

B & B MANUFACTURING

Part # QD56-14M-40

BDI # 22737770

Features

Pitch Diameter - Inch: 9.843
Flange Outside Diameter - Millimeter: 263.652
Inch - Metric: Metric
Outside Diameter - Inch: 9.717
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 250
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD56-14M-55

COMPARE

QD56-14M-55

Description
QD56-14M-55 TIMING PULLEY ; 14MM PIT 55MM BELT W CI E BUSHED 56T

B & B MANUFACTURING

Part # QD56-14M-55

BDI # 22737778

Features

Pitch Diameter - Inch: 9.843
Flange Outside Diameter - Millimeter: 263.652
Inch - Metric: Metric
Outside Diameter - Inch: 9.717
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 250
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD56-14M-85

COMPARE

QD56-14M-85

Description
QD56-14M-85 TIMING PULLEY ; 14MM PIT 85MM BELT W CI F BUSHED 56T

B & B MANUFACTURING

Part # QD56-14M-85

BDI # 22737784

Features

Pitch Diameter - Inch: 9.843
Flange Outside Diameter - Millimeter: 263.144
Inch - Metric: Metric
Outside Diameter - Inch: 9.717
Face Width - Millimeter: 101.6

Face Width - Inch: 4
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 250
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY