NSHM-40

COMPARE

NSHM-40

Description
NSHM-40 LOCKNUT ; M200 X 3.0 THREAD 249.9MM OD 38.1MM THK

WHITTET-HIGGINS

Part # NSHM-40

BDI # 966651

Features

Thread Size: M200 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.839
Outside Diameter - Millimeter: 249.9
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 7/16-14 Set Screws

Nominal Thickness - Inch: 1.5
Nominal Thickness - Millimeter: 38.1

Price Inventory : Available to order
Loading Price
QTY
BLM-40

COMPARE

BLM-40

Description
BLM-40 LOCKNUT ; M200 X 3.0 THREAD 249.9MM OD 42MM THK

WHITTET-HIGGINS

Part # BLM-40

BDI # 966465

Features

Thread Size: M200 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.839
Outside Diameter - Millimeter: 249.9
Other Features: Mechanical Lock | M8 Lock Screw

Nominal Thickness - Inch: 1.594
Nominal Thickness - Millimeter: 40.5

Price Inventory : Available to order
Loading Price
QTY