D40B60 W/PL2-15/16
Description
D40B60 W/PL2-15/16 INSTALLED IN BORE ; POWER LOCK AND SPROCKET
Part # D40B60Z002 W/PL2-15/16 INSERTED
BDI # 21551915
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore
40TL60-1610
Description
40TL60-1610 ROLLER CHAIN SPROCKET ; 1/2" PITCH 60T 9.841" OD 1610 BUSHING
Part # 40TL60-1610
BDI # 744465
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Bushed
40BS60-1
Description
40BS60-1 ROLLER CHAIN SPROCKET ; 1/2" PITCH 60T 9.840" OD 1" BORE
Part # 40BS60-1
BDI # 744718
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Finished Bore
40B60
Description
40B60 ROLLER CHAIN SPROCKET ; 60T 9.840" OD 3/4" BORE 1/2" PITCH
Part # 40B60
BDI # 744779
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore
40BS60-1-1/8
Description
40BS60-1-1/8 ROLLER CHAIN SPROCKET ; 60T 9.84"OD 1-1/8" BORE 1/2" PITCH
Part # 40BS60-1-1/8
BDI # 744721
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Finished Bore