120A19
Description
120A19 ROLLER CHAIN SPROCKET ; 19T 9.890" OD 1 1/4" BORE 1-1/2" PITCH
Part # 120A19
BDI # 740955
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.114
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.89
Pitch Diameter - Millimeter:
231.496
Mounting Method:
Rough Bore