QD36XH400
Description
QD36XH400 TIMING PULLEY ; 7/8" PIT 4" BELT W CI E BUSHED 36T
Part # QD36XH400
BDI # 22737187
Features
Pitch Diameter - Inch:
10.027
Flange Outside Diameter - Millimeter:
268.3
Inch - Metric:
Inch
Outside Diameter - Inch:
9.917
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A2F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
254.686
Mounting Method:
Bushed
36XHR200
Description
36XHR200 TIMING PULLEY ; 7/8" PIT 2" BELT W R1 BUSHED CI 36T
Part # 36XHR200
BDI # 22712934
Features
Pitch Diameter - Inch:
10.027
Flange Outside Diameter - Millimeter:
268.3
Inch - Metric:
Inch
Outside Diameter - Inch:
9.917
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type 11 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter:
254.686
Mounting Method:
Bushed
36XHR300
Description
36XHR300 TIMING PULLEY ; 7/8" PIT 3" BELT W R1 BUSHED CI 36T
Part # 36XHR300
BDI # 22712938
Features
Pitch Diameter - Inch:
10.027
Flange Outside Diameter - Millimeter:
268.3
Inch - Metric:
Inch
Outside Diameter - Inch:
9.917
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type 11 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter:
254.686
Mounting Method:
Bushed
36XHR400
Description
36XHR400 TIMING PULLEY ; 7/8" PIT 4" BELT W R2 BUSHED CI 36T
Part # 36XHR400
BDI # 22712942
Features
Pitch Diameter - Inch:
10.027
Flange Outside Diameter - Millimeter:
268.3
Inch - Metric:
Inch
Outside Diameter - Inch:
9.917
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type 11 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter:
254.686
Mounting Method:
Bushed
QD36XH200
Description
QD36XH200 TIMING PULLEY ; 7/8" PIT 2" BELT W CI E BUSHED 36T
Part # QD36XH200
BDI # 22737175
Features
Pitch Diameter - Inch:
10.027
Flange Outside Diameter - Millimeter:
268.3
Inch - Metric:
Inch
Outside Diameter - Inch:
9.917
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D2F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
254.686
Mounting Method:
Bushed