Page 1 of 36

Next

Compare
6 8V 4000 U

COMPARE

6 8V 4000 U

Description
6 8V 4000 U V-BELT SHEAVE ; 6GR 8V 40" OD BORED FOR U0 BUSHING

MARTIN SPROCKET & GR

Part # 6 8V 4000 U

BDI # 21975149

Features

Inch - Metric: Inch
Outside Diameter - Inch: 40
Outside Diameter - Millimeter: 1016
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: U0
Number of Grooves: 6

Price Inventory : Available to order
Loading Price
QTY
180A54

COMPARE

180A54

Description
180A54 SPROCKET

LINN GEAR

Part # 180A54

BDI # 587030

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 38.696

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 39.98
Pitch Diameter - Millimeter: 982.878
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140CTB70

COMPARE

140CTB70

Description
140CTB70 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND

MARTIN SPROCKET & GR

Part # 140CTB70

BDI # 615600

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 39.006
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 40.017
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 31989
Pitch Diameter - Millimeter: 990.752
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8V40.0X6-N

COMPARE

8V40.0X6-N

Description
8V40.0X6-N TRANSMISSION PULLEY

TB WOODS

Part # 8V4006

BDI # 981671

Features

Inch - Metric: Inch
Outside Diameter - Inch: 40
Outside Diameter - Millimeter: 1016
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: N
Number of Grooves: 6

Price Inventory : Available to order
Loading Price
QTY
140M70

COMPARE

140M70

Description
140M70 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # 140M70

BDI # 615644

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 39.006
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 40.017
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31282
Pitch Diameter - Millimeter: 990.752
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY