Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
40.12
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
41.132
Other Features:
Simplex Type
Global Part Number GPN:
569068
Pitch Diameter - Millimeter:
1019.048
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
40.12
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
41.132
Other Features:
Simplex Type
Global Part Number GPN:
569340
Pitch Diameter - Millimeter:
1019.048
Mounting Method:
Rough Bore
28CTB72
Description
28CTB72 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28CTB72
BDI # 618119
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
40.12
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
41.132
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570472
Pitch Diameter - Millimeter:
1019.048
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Pitch Diameter - Inch:
40.12
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
41.132
Other Features:
Duplex Type
Global Part Number GPN:
570724
Pitch Diameter - Millimeter:
1019.048
Mounting Method:
Rough Bore
PHS 28B-1TB72
Description
PHS 28B-1TB72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-1TB72
BDI # 1287156
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
40.12
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
41.132
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
1019.048
Mounting Method:
Bushed