Page 1 of 10

Next

Compare
1VL44-5/8

COMPARE

1VL44-5/8

Description
1VL44-5/8 VARIABLE SPEED PULLEY ; 1 GROOVE 5/8" BORE CAST IRON SHEAVES

POWERDRIVE LLC

Part # 1VL44-5/8

BDI # 740387

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.15
Outside Diameter - Millimeter: 105.41
Bore - Millimeter: 15.875
Bore - Inch: 0.625

Global Part Number GPN: 579578
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A | 5L | B
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : In stock
Loading Price
QTY
1VP44-5/8

COMPARE

1VP44-5/8

Description
1VP44-5/8 VARIABLE SPEED PULLEY ; 5/8" BORE 1 GROOVES 4.15" OD FINISH BORE

POWERDRIVE LLC

Part # 1VP44-5/8

BDI # 740410

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.15
Outside Diameter - Millimeter: 105.41
Bore - Millimeter: 15.875
Bore - Inch: 0.625

Global Part Number GPN: 579498
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A | 5L | B
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : In stock
Loading Price
QTY
50-4B19H

COMPARE

50-4B19H

Description
50-4B19H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 50-4B19H

BDI # 590260

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-4
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.798

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.121
Pitch Diameter - Millimeter: 96.469
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
5TB38-P2

COMPARE

5TB38-P2

Description
5TB38-P2 V-BELT PULLEY ; 4.15" 5 GROOVE CAST IRON TAPER BUSHING

POWERDRIVE LLC

Part # 5TB38-P2

BDI # 745381

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.15
Outside Diameter - Millimeter: 105.41
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing

Global Part Number GPN: 588575
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: P2
Number of Grooves: 5

Price Inventory : Available to order
Loading Price
QTY
50A19H

COMPARE

50A19H

Description
50A19H ROLLER CHAIN SPROCKET ; 19HT 4.120" OD 5/8" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A19H

BDI # 745616

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.798

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.121
Pitch Diameter - Millimeter: 96.469
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY