Page 1 of 3

Next

Compare
28C72

COMPARE

28C72

Description
28C72 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 28C72

BDI # 618130

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Pitch Diameter - Inch: 40.12
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 41.132
Other Features: Simplex Type
Global Part Number GPN: 569068
Pitch Diameter - Millimeter: 1019.048
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
28A72

COMPARE

28A72

Description
28A72 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 28A72

BDI # 618067

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Pitch Diameter - Inch: 40.12
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 41.132
Other Features: Simplex Type
Global Part Number GPN: 569340
Pitch Diameter - Millimeter: 1019.048
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
28CTB72

COMPARE

28CTB72

Description
28CTB72 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 28CTB72

BDI # 618119

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Pitch Diameter - Inch: 40.12
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 41.132
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 570472
Pitch Diameter - Millimeter: 1019.048
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D28C72

COMPARE

D28C72

Description
D28C72 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D28C72

BDI # 607638

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-2
Pitch Diameter - Inch: 40.12
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 41.132
Other Features: Duplex Type
Global Part Number GPN: 570724
Pitch Diameter - Millimeter: 1019.048
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
F234-14M55-F

COMPARE

F234-14M55-F

Description
F234-14M55-F TIMING PULLEY ; 14MM PIT 55MM W F BUSHED CI 234T

B & B MANUFACTURING

Part # F234-14M55-F

BDI # 22732654

Features

Pitch Diameter - Inch: 41.063
Inch - Metric: Metric
Outside Diameter - Inch: 40.945
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C-3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 1043
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY