120A90

COMPARE

120A90

Description
120A90 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 120A90

BDI # 615061

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 42.981
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 43.854
Global Part Number GPN: 31451
Pitch Diameter - Millimeter: 1091.717
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 120-1A90

COMPARE

PHS 120-1A90

Description
PHS 120-1A90 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 120-1A90

BDI # 1288895

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 42.981

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 43.854
Pitch Diameter - Millimeter: 1091.717
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY