68V5300N
Description
68V5300N V-BELT PULLEY ; 53.0" OD 6 GROOVE CAST IRON N BUSHING
Part # 68V5300N
BDI # 747286
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
53
Outside Diameter - Millimeter:
1346.2
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588867
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
6
48V5300M
Description
48V5300M V-BELT PULLEY ; 53.0" OD 4 GROOVE CAST IRON M BUSHING
Part # 48V5300M
BDI # 745215
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
53
Outside Diameter - Millimeter:
1346.2
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
4
35V5000F
Description
35V5000F V-BELT PULLEY ; 50.00" OD 3 GROOVE CAST IRON F BUSHING
Part # 35V5000F
BDI # 743795
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50
Outside Diameter - Millimeter:
1270
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588138
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
3
6C500M
Description
6C500M V-BELT PULLEY ; 50.40" OD 6 GROOVE M BUSHING CAST IRON
Part # 6C500M
BDI # 746445
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50.4
Outside Diameter - Millimeter:
1280.16
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588726
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
M
Number of Grooves:
6
3C500F
Description
3C500F V-BELT PULLEY ; 50.40" OD 3 GROOVE F BUSHING CAST IRON
Part # 3C500F
BDI # 743010
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50.4
Outside Diameter - Millimeter:
1280.16
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588062
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
3