HEB30-3.0000-SS
Description
HEB30-3.0000-SS TAPERED BUSHING ; HE30 STYLE 3" BORE SS
Part # HEB30-3.0000-SS
BDI # 22971546
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.625
Length Thru Bore - Millimeter:
33.655
Length Thru Bore - Inch:
1.325
Outside Diameter - Millimeter:
142.875
Bore - Millimeter:
76.2
Bore - Inch:
3
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 2.2IN Total Length | 4.688IN Bolt Circle Diameter | 4 Number Of Screws | 1/2IN Screw Size
Bushing Series:
HE30