Features
Thread Size:
M110 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
One Piece Split | M10 Clamp Screw
Nominal Thickness - Inch:
0.831
Nominal Thickness - Millimeter:
21.1
BLM-22
Description
BLM-22 LOCKNUT ; M110 X 2.0 THREAD 154.9MM OD 28MM THK
Part # BLM-22
BDI # 966456
Features
Thread Size:
M110 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.098
Outside Diameter - Millimeter:
154.9
Other Features:
Mechanical Lock | M6 Lock Screw
Nominal Thickness - Inch:
1.102
Nominal Thickness - Millimeter:
28