P72-8MGT-30
Description
P72-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # 77083072
BDI # 1125884
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
192.989
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Bushed
2AK74 QT
Description
2AK74QT TRANSMISSION PULLEY ; 7.25 CI LIGHT DUTY QT BUSHED
Part # 78190214
BDI # 1102199
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
QT
Number of Grooves:
2
2AK74 1-7/16
Description
2AK74 1.7/16 TRANSMISSION PULLEY ; NON-RETURNABLE LIGHT DUTY SHEAVES
Part # 78050208
BDI # 1102197
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
Arm Style
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
2
2AK74 1-1/8
Description
2AK74 1.1/8 TRANSMISSION PULLEY ; NON-RETURNABLE LIGHT DUTY SHEAVES
Part # 78050257
BDI # 1102194
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Arm Style
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
2
SVS2/AB7.25 1-5/8
Description
SVS2/AB7.25 1.5/8 V BELT PULLEY ; 7.25" OD 1-5/8" STOCK BORE
Part # 79620034
BDI # 1132736
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
Web and Spoke Type
Mounting Method:
Finished Bore
Belt Series:
A | B | C
Bushing Size:
No Bushing
Number of Grooves:
2