3B70SK
Description
3B70SK V-BELT PULLEY ; 7.35" OD 3 GROOVE SK BUSHING CAST IRON
Part # 3B70SK
BDI # 742990
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
588043
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-4
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Rough Bore
35BS60-3/4
Description
35BS60-3/4 ROLLER CHAIN SPROCKET ; 3/8" PITCH 60T 7.380" OD 3/7" BORE
Part # 35BS60-3/4
BDI # 743666
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182
Mounting Method:
Finished Bore
35BS60-1-3/16
Description
35BS60-1-3/16 ROLLER CHAIN SPROCKET ; 3/8" PITCH 60T 7.380" OD1-3/16" BORE
Part # 35BS60-1-3/16
BDI # 743665
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182
Mounting Method:
Finished Bore
60A29H
Description
60A29H ROLLER CHAIN SPROCKET ; 29HT 7.350" OD 23/32" BORE 3/4" PITCH
Part # 60A29H
BDI # 746622
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.937
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.346
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Rough Bore