QD29XH300

COMPARE

QD29XH300

Description
QD29XH300 TIMING PULLEY ; 7/8" PIT 3" BELT W CI E BUSHED 29T

B & B MANUFACTURING

Part # QD29XH300

BDI # 22736717

Features

Pitch Diameter - Inch: 8.077
Flange Outside Diameter - Millimeter: 215.9
Inch - Metric: Inch
Outside Diameter - Inch: 7.967
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 205.156
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
50H300B

COMPARE

50H300B

Description
50H300B ; POR TIMING PULLEY SB 9/8

TSUBAKI

Part # 50H300B

BDI # 921885

Features

Pitch Diameter - Inch: 7.958
Inch - Metric: Inch
Outside Diameter - Inch: 7.904
Face Width - Millimeter: 86.004
Face Width - Inch: 3.386

Belt Pitch: 1/2 Inch
Pitch Diameter - Millimeter: 202.133
Mounting Method: Rough Bore
Belt Width - Millimeter: 76.2
Belt Style: H

Price Inventory : Available to order
Loading Price
QTY
PHP 50H300RSB

COMPARE

PHP 50H300RSB

Description
PHP 50H300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 50H300RSB

BDI # 1289423

Features

Pitch Diameter - Inch: 7.958
Inch - Metric: Inch
Outside Diameter - Inch: 7.904
Face Width - Millimeter: 85.5
Face Width - Inch: 3.366

Belt Pitch: 1/2 Inch
Other Features: Arm Style
Pitch Diameter - Millimeter: 202.13
Mounting Method: Rough Bore
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY