Features
Chain Pitch - Inch:
0.75
Chain Size:
60-4
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore
40B49
Description
40B49 ROLLER CHAIN SPROCKET ; 49T 8.090" OD 3/4" BORE 1/2" PITCH
Part # 40B49
BDI # 744768
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.088
Pitch Diameter - Millimeter:
198.22
Mounting Method:
Rough Bore
23V800SDS
Description
23V800SDS V-BELT PULLEY ; 8.00" OD 2 GROOVE CAST IRON SDS BUSHING
Part # 23V800SDS
BDI # 742379
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
587990
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
2
45V800E
Description
45V800E V-BELT PULLEY ; 8.00" OD 4 GROOVE CAST IRON E BUSHING
Part # 45V800E
BDI # 745080
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
588277
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
4
103V800SF
Description
103V800SF V-BELT PULLEY ; 8.00" OD 10 GROOVE CAST IRON SF BUSHING
Part # 103V800SF
BDI # 740582
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
588360
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SF
Number of Grooves:
10