Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.268
Outside Diameter - Millimeter:
210
Bore - Millimeter:
160
Length - Millimeter:
38
Other Features:
19 Locking Screws
Length - Inch:
1.496
3B80SK
Description
3B80SK V-BELT PULLEY ; 8.35" OD 3 GROOVE SK BUSHING CAST IRON
Part # 3B80SK
BDI # 742992
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588045
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
2B80SK
Description
2B80SK V-BELT PULLEY ; 8.35" OD 2 GROOVE SK BUSHING CAST IRON
Part # 2B80SK
BDI # 741907
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
587080
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
40BS50-7/8
Description
40BS50-7/8 ROLLER CHAIN SPROCKET ; 1/2" PITCH 50T 8.250" OD 7/8" BORE
Part # 40BS50-7/8
BDI # 744693
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.248
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Finished Bore
40BS50-3/4
Description
40BS50-3/4 ROLLER CHAIN SPROCKET ; 1/2" PITCH 50T 8.250" OD 3/4" BORE
Part # 40BS50-3/4
BDI # 744692
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.248
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Finished Bore