PL3/8KEPOWER-LOCK KE SERIE
Description
PL3/8KEPOWER-LOCK KE SERIE LOCKING ASSY ; KEYLESS 0.375" BORE 0.938" OD STEEL
Part # PLFKE
BDI # 21574707
Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.938
Outside Diameter - Millimeter:
23.825
Bore - Millimeter:
9.525
Length - Millimeter:
16.5
Other Features:
3 Locking Screws | Self Centering | Straight and Narrow Hubs Can be Used
Length - Inch:
0.65
25B10H
Description
25B10H ROLLER CHAIN SPROCKET ; 10HT 0.919" OD 1/4" BORE 1/4" PITCH
Part # 25B10H
BDI # 742508
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.919
Pitch Diameter - Millimeter:
20.549
Mounting Method:
Rough Bore