Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore
40BS52-1
Description
40BS52-1 ROLLER CHAIN SPROCKET ; 1/2" PITCH 52T 8.570" OD 1" BORE
Part # 40BS52-1
BDI # 744694
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.281
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.566
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
210.34
Mounting Method:
Finished Bore
80BS25H-1-5/8
Description
80BS25H-1-5/8 ROLLER CHAIN SPROCKET ; 1" PITCH 25T 8.52" OD 1-5/8" BORE
Part # 80BS25H-1-5/8
BDI # 747735
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Finished Bore
80BS25H-1-7/16
Description
80BS25H-1-7/16 ROLLER CHAIN SPROCKET ; 1" PITCH 25T 8.52" OD 1-7/16" BORE
Part # 80BS25H-1-7/16
BDI # 747736
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Finished Bore
1C80SF
Description
1C80SF V-BELT PULLEY ; 8.40" OD 1 GROOVE SF BUSHING CAST IRON
Part # 1C80SF
BDI # 740285
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.4
Outside Diameter - Millimeter:
213.36
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Global Part Number GPN:
587680
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
1