Features
Chain Pitch - Inch:
1.25
Chain Size:
100-4
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-4
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Rough Bore
4C95E
Description
4C95E V-BELT PULLEY ; 9.90" OD 4 GROOVE E BUSHING CAST IRON
Part # 4C95E
BDI # 744059
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.9
Outside Diameter - Millimeter:
251.46
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Global Part Number GPN:
587285
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
4
8C95F
Description
8C95F V-BELT PULLEY ; 9.90" OD 8 GROOVE F BUSHING CAST IRON
Part # 8C95F
BDI # 747436
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.9
Outside Diameter - Millimeter:
251.46
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
588902
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
8
1C95SF
Description
1C95SF V-BELT PULLEY ; 9.90" OD 1 GROOVE SF BUSHING CAST IRON
Part # 1C95SF
BDI # 740288
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.9
Outside Diameter - Millimeter:
251.46
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
587683
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
1