Page 1 of 3

Next

Compare
3C100E

COMPARE

3C100E

Description
3C100E V-BELT PULLEY ; 10.40" OD 3 GROOVE E BUSHING CAST IRON

POWERDRIVE LLC

Part # 3C100E

BDI # 742995

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.4
Outside Diameter - Millimeter: 264.16
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style

Global Part Number GPN: 588047
Mounting Method: Bushed
Belt Series: C
Bushing Size: E
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY
2C100SF

COMPARE

2C100SF

Description
2C100SF V-BELT PULLEY ; 10.40" OD 2 GROOVE SF BUSHING CAST IRON

POWERDRIVE LLC

Part # 2C100SF

BDI # 741910

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.4
Outside Diameter - Millimeter: 264.16
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 587923
Mounting Method: Bushed
Belt Series: C
Bushing Size: SF
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY
120A20

COMPARE

120A20

Description
120A20 ROLLER CHAIN SPROCKET ; 20T 10.370" OD 1 1/4" ID 1-1/2" PITCH

POWERDRIVE LLC

Part # 120A20

BDI # 740956

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.588

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.371
Pitch Diameter - Millimeter: 243.535
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
10C100J

COMPARE

10C100J

Description
10C100J V-BELT PULLEY ; 10.40" OD 10 GROOVE J BUSHING CAST IRON

POWERDRIVE LLC

Part # 10C100J

BDI # 740477

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.4
Outside Diameter - Millimeter: 264.16
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Mounting Method: Bushed
Belt Series: C
Bushing Size: J
Number of Grooves: 10

Price Inventory : Available to order
Loading Price
QTY
80B31H

COMPARE

80B31H

Description
80B31H ROLLER CHAIN SPROCKET ; 31HT 10.430" OD 1 3/16" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B31H

BDI # 747933

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.884

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.434
Pitch Diameter - Millimeter: 251.054
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY