Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.406
Outside Diameter - Millimeter:
264.312
Other Features:
Face Dia 9.216 | 19 Tangs
Inside Diameter - Millimeter:
202.743
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Bushed
H120BTL20
Description
H120BTL20 TAPER LOCK SPROCKET ; NO.120 CHAIN 1-1/2"P 20T W/HT
Part # H120BTL20
BDI # 919530
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.371
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578480
Pitch Diameter - Millimeter:
267.386
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.411
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Bushed