60BS42-1-3/4
Description
60BS42-1-3/4 ROLLER CHAIN SPROCKET ; 3/4" PITCH 42T 10.460" OD 1-3/4" BORE
Part # 60BS42-1-3/4
BDI # 746826
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Finished Bore
60BS42-1-3/16
Description
60BS42-1-3/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 42T 10.460" OD 1-3/16" BORE
Part # 60BS42-1-3/16
BDI # 746825
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Finished Bore
60BS42-1-15/16
Description
60BS42-1-15/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 42T 10.460" OD 1-15/16
Part # 60BS42-1-15/16
BDI # 746824
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Finished Bore
60BS42-1-1/8
Description
60BS42-1-1/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 42T 10.460" OD 1-1/8" BORE
Part # 60BS42-1-1/8
BDI # 746823
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Finished Bore
60BS42-1
Description
60BS42-1 ROLLER CHAIN SPROCKET ; 3/4" PITCH 42T 10.460" OD 1" BORE
Part # 60BS42-1
BDI # 746820
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Finished Bore