Features
Chain Pitch - Inch:
1.25
Chain Size:
100-4
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Rough Bore
63V1060SF
Description
63V1060SF V-BELT PULLEY ; 10.6" OD 6 GROOVE CAST IRON SF BUSHING
Part # 63V1060SF
BDI # 747164
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588807
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SF
Number of Grooves:
6
33V1060SK
Description
33V1060SK V-BELT PULLEY ; 10.60" OD 3 GROOVE CAST IRON SK BUSHING
Part # 33V1060SK
BDI # 743415
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588098
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
3
103V1060E
Description
103V1060E V-BELT PULLEY ; 10.60" OD 10 GROOVE CAST IRON E BUSHING
Part # 103V1060E
BDI # 740570
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Global Part Number GPN:
588348
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
E
Number of Grooves:
10
60A43
Description
60A43 ROLLER CHAIN SPROCKET ; 43T 10.700" OD 15/16" BORE 3/4" PITCH
Part # 60A43
BDI # 746636
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.697
Pitch Diameter - Millimeter:
260.98
Mounting Method:
Rough Bore