Page 1 of 5

Next

Compare
2TA106-Q1

COMPARE

2TA106-Q1

Description
2TA106-Q1

POWERDRIVE LLC

Part # 2TA106Q1

BDI # 741928

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.85
Outside Diameter - Millimeter: 275.59
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style

Global Part Number GPN: 588399
Mounting Method: Bushed
Belt Series: A
Bushing Size: Q1
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY
2C105SF

COMPARE

2C105SF

Description
2C105SF V-BELT PULLEY ; 10.90" OD 2 GROOVE SF BUSHING CAST IRON

POWERDRIVE LLC

Part # 2C105SF

BDI # 741911

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.9
Outside Diameter - Millimeter: 276.86
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 587924
Mounting Method: Bushed
Belt Series: C
Bushing Size: SF
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY
50A53

COMPARE

50A53

Description
50A53 ROLLER CHAIN SPROCKET ; 53T 10.910" OD 15/16" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A53

BDI # 745650

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.55

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.907
Pitch Diameter - Millimeter: 267.97
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
85V1090F

COMPARE

85V1090F

Description
85V1090F V-BELT PULLEY ; 10.90" OD 8 GROOVE CAST IRON F BUSHING

POWERDRIVE LLC

Part # 85V1090F

BDI # 748130

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.9
Outside Diameter - Millimeter: 276.86
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style

Global Part Number GPN: 588933
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: F
Number of Grooves: 8

Price Inventory : Available to order
Loading Price
QTY
60B44

COMPARE

60B44

Description
60B44 ROLLER CHAIN SPROCKET ; 44T 10.940" OD 15/16" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B44

BDI # 746954

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.514

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.937
Pitch Diameter - Millimeter: 267.056
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY