Page 1 of 25

Next

Compare
ES50 ELEMENT OMEGA

COMPARE

ES50 ELEMENT OMEGA

Description
ES50 ELEMENT OMEGA ; NON-RETURNABLE 7300115 11" OD PU

REXNORD

Part # 10287355

BDI # 18143514

Features

Component: Spacer Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 11

Outside Diameter - Millimeter: 279.4
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 7
Coupling Type: Elastomeric Coupling
Torque: 7650In-Lbs
Width - Inch: 0

Price Inventory : In stock
Loading Price
QTY
20A26

COMPARE

20A26

Description
20A26 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20A26

BDI # 617040

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 10.37
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 11.045
Other Features: Simplex Type
Global Part Number GPN: 570656
Pitch Diameter - Millimeter: 263.41
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
T100B26H

COMPARE

T100B26H

Description
T100B26H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # T100B26

BDI # 17160095

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-3
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 10.37
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.045
Global Part Number GPN: 572508
Pitch Diameter - Millimeter: 263.41
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140BTB18

COMPARE

140BTB18

Description
140BTB18 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND

MARTIN SPROCKET & GR

Part # 140BTB18

BDI # 615569

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 10.078
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.974
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 31978
Pitch Diameter - Millimeter: 255.98
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
140B18

COMPARE

140B18

Description
140B18 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 140B18

BDI # 615584

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 10.078
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.974
Global Part Number GPN: 35992
Pitch Diameter - Millimeter: 255.98
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY