60BTB45
Description
60BTB45 ROLLER CHAIN SPROCKET ; 3/4" P 45T BORE FOR 2012 BUSHING
Part # 60BTB45
BDI # 623438
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32207
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Bushed
60BS45 1 7/16
Description
60BS45 1 7/16 ROLLER CHAIN SPROCKET ; 3/4" P 45T 1-7/16" BORE
Part # 60BS45 1 7/16
BDI # 623168
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
With 2 Set Screw
Global Part Number GPN:
34616
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Finished Bore
60SF45
Description
60SF45 ROLLER CHAIN SPROCKET ; 3/4" P 45T BORE FOR SF BUSHING
Part # 60SF45
BDI # 623642
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31069
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Bushed
50A54
Description
50A54 ROLLER CHAIN SPROCKET ; NON-RETURNABLE TYPE A SERIES 900
Part # 1109123
BDI # 329379
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.749
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.106
Global Part Number GPN:
9329
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Rough Bore
80BS33 2 7/16
Description
80BS33 2 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS33 2 7/16
BDI # 624845
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
10.52
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.073
Other Features:
With 2 Set Screw
Global Part Number GPN:
35694
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Finished Bore