Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.75
Outside Diameter - Millimeter:
298.45
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
586800
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
2
13SC78
Description
13SC78 SLEEVE CPLG FLANGE ; 13 CPLG SIZE SPACER CAST IRON
Part # 13SC78
BDI # 615418
Features
Bore Profile:
Spacer Flange
Component:
Flange
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
11.75
Length Thru Bore - Millimeter:
82.55
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
155.575
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 11350 | Hytrel 47268In-Lbs
13S 2 3/8
Description
13S 2 3/8 SLEEVE CPLG FLANGE ; 13 SIZE SPACER CAST IRON
Part # 13S 2 3/8
BDI # 615416
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
11.75
Length Thru Bore - Millimeter:
111.125
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
171.45
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 11350 | Hytrel 47268In-Lbs
13S P/B
Description
13S P/B SLEEVE CPLG FLANGE ; 13 SIZE SPACER CAST IRON
Part # 13S P/B
BDI # 615415
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
11.75
Length Thru Bore - Millimeter:
111.125
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
171.45
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 11350 | Hytrel 47268In-Lbs
13S 2 7/8
Description
13S 2 7/8 SLEEVE CPLG FLANGE ; 13 SIZE SPACER CAST IRON
Part # 13S 2 7/8
BDI # 615417
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
11.75
Length Thru Bore - Millimeter:
111.125
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
171.45
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 11350 | Hytrel 47268In-Lbs