Features
Pitch Diameter - Inch:
11.937
Flange Outside Diameter - Millimeter:
322.275
Inch - Metric:
Inch
Outside Diameter - Inch:
11.817
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
1-1/4 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter:
303.2
Mounting Method:
Bushed
30XXHR300
Description
30XXHR300 TIMING PULLEY ; 1-1/2" PIT 3" BELT W R1 BUSHED CI 30T
Part # 30XXHR300
BDI # 22704107
Features
Pitch Diameter - Inch:
11.937
Flange Outside Diameter - Millimeter:
322.275
Inch - Metric:
Inch
Outside Diameter - Inch:
11.817
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
1-1/4 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type 12 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter:
303.2
Mounting Method:
Bushed
QD30XXH300
Description
QD30XXH300 TIMING PULLEY ; 1-1/4" PIT 3" BELT W CI F BUSHED 30T
Part # QD30XXH300
BDI # 22736825
Features
Pitch Diameter - Inch:
11.937
Flange Outside Diameter - Millimeter:
322.275
Inch - Metric:
Inch
Outside Diameter - Inch:
11.817
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
1-1/4 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D2F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
303.2
Mounting Method:
Bushed
KLPP175/300
Description
KLPP175/300 KEYLESS BUSHING ; SERIES PP 175/300
Part # 2101016296
BDI # 19419876
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
KLPP
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.811
Outside Diameter - Millimeter:
300
Bore - Millimeter:
175
Length - Millimeter:
0
Other Features:
Not Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit
Length - Inch:
0
KM-48
Description
KM-48 RETAINING LOCKNUT ; TR240 X 4.0 THREAD 300MM OD 34MM THK
Part # KM-48
BDI # 967707
Features
Thread Size:
TR240 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Outside Diameter - Millimeter:
300
Other Features:
Carbon Steel | Trapezoidal Thread | Precision Locking Plate
Nominal Thickness - Inch:
1.339
Nominal Thickness - Millimeter:
34