Features
Chain Pitch - Inch:
0.75
Chain Size:
60-4
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Rough Bore
60BS48-2-7/16
Description
60BS48-2-7/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 48T 11.890" OD 2-7/16" BORE
Part # 60BS48-2-7/16
BDI # 746858
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Finished Bore
60BS48-2
Description
60BS48-2 ROLLER CHAIN SPROCKET ; 3/4" PITCH 48T 11.890" OD 2" BORE
Part # 60BS48-2
BDI # 746856
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Finished Bore
120A23
Description
120A23 ROLLER CHAIN SPROCKET ; 23T 11.810" OD 1 1/4" ID 1-1/2" PITCH
Part # 120A23
BDI # 740959
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Rough Bore
60QD48-SF
Description
60QD48-SF ROLLER CHAIN SPROCKET ; 3/4" PITCH 48T 11.89" OD SF BUSHING
Part # 60QD48-SF
BDI # 747045
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Bushed