Page 1 of 2

Next

Compare
140TLB20

COMPARE

140TLB20

Description
140TLB20 TAPER-LOCK SPROCKET

LINN GEAR

Part # 140TLB20

BDI # 586077

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 11.186
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.1
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 284.124
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
140TLB20H

COMPARE

140TLB20H

Description
140TLB20H TAPER-LOCK SPROCKET ; HARDENED

LINN GEAR

Part # 140TLB20H

BDI # 586060

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 11.186
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.1
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 284.124
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PL 9-1/2 AS

COMPARE

PL 9-1/2 AS

Description
PL 9-1/2 AS KEYLESS SCREW LOCK ASSY

TSUBAKI

Part # PL9H

BDI # 19283573

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.154

Outside Diameter - Millimeter: 308.712
Bore - Millimeter: 241.3
Length - Millimeter: 56.007
Other Features: Power-Lock
Length - Inch: 2.205

Price Inventory : Available to order
Loading Price
QTY
60B49

COMPARE

60B49

Description
60B49 ROLLER CHAIN SPROCKET ; 49T 12.130" OD 15/16" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B49

BDI # 746959

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.706

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.132
Pitch Diameter - Millimeter: 297.332
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50A59

COMPARE

50A59

Description
50A59 ROLLER CHAIN SPROCKET ; 59T 12.100" OD 15/16" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A59

BDI # 745656

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.743

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.102
Pitch Diameter - Millimeter: 298.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY