60B49

COMPARE

60B49

Description
60B49 ROLLER CHAIN SPROCKET ; 49T 12.130" OD 15/16" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B49

BDI # 746959

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.706

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.132
Pitch Diameter - Millimeter: 297.332
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50A59

COMPARE

50A59

Description
50A59 ROLLER CHAIN SPROCKET ; 59T 12.100" OD 15/16" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A59

BDI # 745656

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.743

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.102
Pitch Diameter - Millimeter: 298.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50B59

COMPARE

50B59

Description
50B59 ROLLER CHAIN SPROCKET ; 59T 12.100" OD 1" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50B59

BDI # 746014

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.743

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.102
Pitch Diameter - Millimeter: 298.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60A49

COMPARE

60A49

Description
60A49 ROLLER CHAIN SPROCKET ; 49T 12.130" OD 15/16" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A49

BDI # 746642

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.706

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.132
Pitch Diameter - Millimeter: 297.332
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY