Page 1 of 6

Next

Compare
50-4B60

COMPARE

50-4B60

Description
50-4B60 QUAD SPROCKET

LINN GEAR

Part # 50-4B60

BDI # 590277

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-4
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.942

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.301
Pitch Diameter - Millimeter: 303.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50QD60-SK

COMPARE

50QD60-SK

Description
50QD60-SK ROLLER CHAIN SPROCKET ; 5/8" PITCH 60T 12.3" SK BUSHING

POWERDRIVE LLC

Part # 50QD60-SK

BDI # 746059

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 11.942
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.301
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 303.33
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
50BS60-1

COMPARE

50BS60-1

Description
50BS60-1 ROLLER CHAIN SPROCKET ; 5/8" PITCH 60T 12.300" OD 1" BORE

POWERDRIVE LLC

Part # 50BS60-1

BDI # 745954

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 11.942
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.301
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 303.33
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
120A24

COMPARE

120A24

Description
120A24 ROLLER CHAIN SPROCKET ; 24T 12.290" OD 1 1/4" ID 1-1/2" PITCH

POWERDRIVE LLC

Part # 120A24

BDI # 740960

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.492

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.294
Pitch Diameter - Millimeter: 291.9
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50BS60-1-7/16

COMPARE

50BS60-1-7/16

Description
50BS60-1-7/16 ROLLER CHAIN SPROCKET ; 5/8" PITCH 60T 12.300" OD 1-7/16" BORE

POWERDRIVE LLC

Part # 50BS60-1-7/16

BDI # 745962

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 11.942
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.301
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 303.33
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY