Page 1 of 3

Next

Compare
14SC78

COMPARE

14SC78

Description
14SC78 SLEEVE CPLG FLANGE ; 14 CPLG SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 14SC78

BDI # 615498

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14S P/B

COMPARE

14S P/B

Description
14S P/B SLEEVE CPLG FLANGE ; 13-7/8" OD HUB 7-1/2" HUB

MARTIN SPROCKET & GR

Part # 14S P/B

BDI # 615496

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14S 2 7/8

COMPARE

14S 2 7/8

Description
14S 2 7/8 SLEEVE CPLG FLANGE ; 2-7/8" BORE 13-7/8" OD 7-1/2" HUB

MARTIN SPROCKET & GR

Part # 14S 2 7/8

BDI # 615497

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14B-F

COMPARE

14B-F

Description
14B-F SLEEVE CPLG FLANGE ; 14 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 14B-F

BDI # 615452

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 93.675
Other Features: Components May or May Not Intermix Among Brands | QD Bushing | Bushing Bore 4 has No Keyway
Hub Diameter - Millimeter: 168.275
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
60BS56-1-5/8

COMPARE

60BS56-1-5/8

Description
60BS56-1-5/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 56T 13.810" OD 1-5/8" BORE

POWERDRIVE LLC

Part # 60BS56-1-5/8

BDI # 746902

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 13.376
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.805
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 339.75
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY