3B136SK
Description
3B136SK V-BELT PULLEY ; 13.95" OD 3 GROOVE SK BUSHING CAST IRON
Part # 3B136SK
BDI # 742963
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588020
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
80A42
Description
80A42 ROLLER CHAIN SPROCKET ; 42T 13.940" OD 1 1/4" BORE 1" PITCH
Part # 80A42
BDI # 747538
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.382
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.944
Pitch Diameter - Millimeter:
339.903
Mounting Method:
Rough Bore
63V1400SF
Description
63V1400SF V-BELT PULLEY ; 14.0" OD 6 GROOVE CAST IRON SF BUSHING
Part # 63V1400SF
BDI # 747165
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588808
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SF
Number of Grooves:
6
105V1400J
Description
105V1400J V-BELT PULLEY ; 14.00" OD 10 GROOVE CAST IRON J BUSHING
Part # 105V1400J
BDI # 740615
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588367
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
J
Number of Grooves:
10
80BS42-1-1/2
Description
80BS42-1-1/2 ROLLER CHAIN SPROCKET ; 1" PITCH 42T 13.940"OD 1-1/2" BORE
Part # 80BS42-1-1/2
BDI # 747828
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
13.382
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.944
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
339.903
Mounting Method:
Finished Bore