60B57
Description
60B57 ROLLER CHAIN SPROCKET ; 57T 14.040" OD 15/16" BORE 3/4" PITCH
Part # 60B57
BDI # 746967
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.615
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.044
Pitch Diameter - Millimeter:
345.81
Mounting Method:
Rough Bore
60A57
Description
60A57 ROLLER CHAIN SPROCKET ; 57T 14.040" OD 1 1/4" BORE 3/4" PITCH
Part # 60A57
BDI # 746650
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.615
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.044
Pitch Diameter - Millimeter:
345.81
Mounting Method:
Rough Bore