60BS60-1-7/16
Description
60BS60-1-7/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 60T 14.760" OD 1-7/16" BORE
Part # 60BS60-1-7/16
BDI # 746912
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Finished Bore
60BS60-2-3/16
Description
60BS60-2-3/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 60T 14.760" OD 2-3/16" BORE
Part # 60BS60-2-3/16
BDI # 746914
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Finished Bore
60BS60-2-7/16
Description
60BS60-2-7/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 60T 14.760" OD 2-7/16" BORE
Part # 60BS60-2-7/16
BDI # 746915
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Finished Bore
50QD72-SK
Description
50QD72-SK ROLLER CHAIN SPROCKET ; 5/8" PITCH 72T 14.69" SK BUSHING
Part # 50QD72-SK
BDI # 746061
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.69
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Bushed
60BS60-1-3/4
Description
60BS60-1-3/4 ROLLER CHAIN SPROCKET ; 3/4" PITCH 60T 14.760" OD 1-3/4" BORE
Part # 60BS60-1-3/4
BDI # 746909
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Finished Bore