60A65

COMPARE

60A65

Description
60A65 ROLLER CHAIN SPROCKET ; 65T 15.930" OD 1 1/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A65

BDI # 746655

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.524

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.956
Pitch Diameter - Millimeter: 394.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60B65

COMPARE

60B65

Description
60B65 ROLLER CHAIN SPROCKET ; 65T 15.930" OD 1 1/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B65

BDI # 746972

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.524

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.956
Pitch Diameter - Millimeter: 394.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY