Page 1 of 2

Next

Compare
68V1700J

COMPARE

68V1700J

Description
68V1700J V-BELT PULLEY ; 17.0" OD 6 GROOVE CAST IRON J BUSHING

POWERDRIVE LLC

Part # 68V1700J

BDI # 747275

Features

Inch - Metric: Inch
Outside Diameter - Inch: 17
Outside Diameter - Millimeter: 431.8
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 588856
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: J
Number of Grooves: 6

Price Inventory : Available to order
Loading Price
QTY
50QD84-SF

COMPARE

50QD84-SF

Description
50QD84-SF ROLLER CHAIN SPROCKET ; 5/8" PITCH 84T 17.08" SF BUSHING

POWERDRIVE LLC

Part # 50QD84-SF

BDI # 746063

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 16.715
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.079
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 424.57
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
50A84

COMPARE

50A84

Description
50A84 ROLLER CHAIN SPROCKET ; 84T 17.080" OD 15/16" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A84

BDI # 745662

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.715

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.079
Pitch Diameter - Millimeter: 424.57
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
108V1700M

COMPARE

108V1700M

Description
108V1700M V-BELT PULLEY ; 17.0" OD 10 GROOVE CAST IRON M BUSHING

POWERDRIVE LLC

Part # 108V1700M

BDI # 740678

Features

Inch - Metric: Inch
Outside Diameter - Inch: 17
Outside Diameter - Millimeter: 431.8
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style

Global Part Number GPN: 588387
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: M
Number of Grooves: 10

Price Inventory : Available to order
Loading Price
QTY
48V1700F

COMPARE

48V1700F

Description
48V1700F V-BELT PULLEY ; 17.0" OD 4 GROOVE CAST IRON F BUSHING

POWERDRIVE LLC

Part # 48V1700F

BDI # 745204

Features

Inch - Metric: Inch
Outside Diameter - Inch: 17
Outside Diameter - Millimeter: 431.8
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: F
Number of Grooves: 4

Price Inventory : Available to order
Loading Price
QTY