Page 1 of 4

Next

Compare
80TLB54

COMPARE

80TLB54

Description
80TLB54 TAPER-LOCK SPROCKET

LINN GEAR

Part # 80TLB54

BDI # 585958

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 17.198
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.769
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 436.84
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80-2TLC54

COMPARE

80-2TLC54

Description
80-2TLC54 TAPER-LOCK SPROCKET ; DOUBLE

LINN GEAR

Part # 80-2TLC54

BDI # 589621

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 17.198
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.769
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 436.84
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
N 076

COMPARE

N 076

Description
N 076 BRG LOCKNUT ; NON-RETURNABLE

TIMKEN

Part # N 076

BDI # 1367091

Features

Thread Size: 14.957-5
Inch - Metric: Inch
Outside Diameter - Inch: 17.755
Outside Diameter - Millimeter: 450.977
Threads per Inch: 5

Nominal Thickness - Inch: 1.906
Nominal Thickness - Millimeter: 48.412

Price Inventory : Available to order
Loading Price
QTY
80BTB54

COMPARE

80BTB54

Description
80BTB54 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 54 TEETH TAPER LOCK

IWIS DRIVE SYSTEMS

Part # 80063822

BDI # 20645265

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 17.198
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.769
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 436.84
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
N-076

COMPARE

N-076

Description
N-076 LOCKNUT ; 5TPI ACME 17.755" OD 1.916" NOMINAL THK

WHITTET-HIGGINS

Part # N-076

BDI # 967655

Features

Thread Size: 14.937-5
Inch - Metric: Inch
Outside Diameter - Inch: 17.755
Outside Diameter - Millimeter: 450.977
Threads per Inch: 5

Nominal Thickness - Inch: 1.916
Nominal Thickness - Millimeter: 48.666

Price Inventory : Available to order
Loading Price
QTY